Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SR062-UU DOUBLE U EYE SST

  • Mfr # 1300940369

  • Zoro # G300463038


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Series
130094
Cable Diameter
15.88-19.05mm (.625-.750")
Bale Length
0.102m (4.00")
O-Ring
No
Approximate Break Strength
521.63kg (1150 lbs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300940369
Zoro #
G300463038
UPC #
78678809880
Country of Origin
Unknown

Dimensions

Cable Diameter
15.88-19.05mm (.625-.750")
Bale Length
0.102m (4.00")
Mesh Length
0.279m (11.00")

Details

Item
Wire Connector
Series
130094
O-Ring
No
Approximate Break Strength
521.63kg (1150 lbs)
Material - Grip
Stainless Steel
Eye Type
Double
NEMA Rating
NEMA 4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.