Zoro Homepage

Stacked Sfp 2X6 Assy W/Lps Sn Plate

  • Mfr # 754515002

  • Zoro # G905951206


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Max. Voltage
30V
Max. Temp.
85°C
Application
Module-to-Board
Series
75451
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754515002
Zoro #
G905951206
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.40mm
PC Tail Length
3.05mm

Details

Max. Voltage
30V
Max. Temp.
85°C
Application
Module-to-Board
Series
75451
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic, Polycarbonate
Color
Black, Clear
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated
Number of Contacts
240
Terminal Type
Through Hole - Compliant Pin
Current Rating
0.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Polarized to PCB
Yes
PCB Retention
Yes
Plating min - Mating
0.762µm
Component Type
Receptacle
UL
E29179
Material - Metal
High Performance Alloy (HPA)
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Orientation
Right Angle
PCB Locator
Yes
Shielded
Yes
Current - Maximum per Contact
0.5A
Waterproof / Dustproof
No
Material - Plating Mating
Gold
Durability (mating cycles max)
200
CSA
LR19980
Shield Type
EMI Fingers
Pitch - Mating Interface
0.80mm
Circuits (Loaded)
240
Temperature Range - Operating
-40° to +85°C
Flammability
94V-0
Product Name
SFP
Polarized to Mating Part
Yes
Color - Resin
Black, Clear (Blue Tint)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.