Zoro Homepage

Telecom And Datacom Connector, 160 Contact(S), Female, Right Angle, Press Fit Terminal, Receptacle

  • Mfr # 760465003

  • Zoro # G205951296


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Connector Type
Female
Number of Contacts
160
Max. Temp.
85°C
Max. Voltage
120V AC/DC
Application
Module-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760465003
Zoro #
G205951296
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm
PC Tail Length
2.07mm

Details

Connector Type
Female
Number of Contacts
160
Max. Temp.
85°C
Max. Voltage
120V AC/DC
Application
Module-to-Board
Series
76046
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic, Polycarbonate
Shielded
Yes
Color
Black, Clear
Hole Center to Center
0.8 mm
Terminal Type
Through Hole - Compliant Pin
Number of Ports
8
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Current Rating
0.5 A
Terminal Finish
Tin Plated
Number of Rows
2
Temperature Range - Operating
-40° to +85°C
CSA
LR19980
Flammability
94V-0
Lock to Mating Part
Yes
Component Type
Receptacle
Circuits Detail
160
Orientation
Right Angle
Polarized to PCB
Yes
Pitch - Mating Interface
0.80mm
Current - Maximum per Contact
0.5A
Waterproof / Dustproof
No
Shield Type
EMI Gasket
Plating min - Mating
0.762µm
Color - Resin
Black, Clear (Blue Tint)
Grounding to Panel
None
Material - Plating Termination
Tin
Product Name
SFP Plus
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Material - Metal
High Performance Alloy (HPA)
Voltage - Maximum
120V AC (RMS)/DC
PCB Locator
Yes
Durability (mating cycles max)
100
Keying to Mating Part
None
Polarized to Mating Part
Yes
UL
E29179
PCB Retention
Yes
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.