Zoro Homepage

Telecom And Datacom Connector, 40 Contact(S), Female, Right Angle, Press Fit Terminal, Receptacle

  • Mfr # 760905001

  • Zoro # G705951291


product price: $31.39
/ea
Sold in multiples of 4 for $125.56

Key Features

Connector Type
Female
Number of Contacts
40
Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Module-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760905001
Zoro #
G705951291
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness - Recommended
2.36mm
PC Tail Length
2.07mm

Details

Connector Type
Female
Number of Contacts
40
Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Module-to-Board
Series
76090
Standards
CSA Certified; UL E29179
Hole Center to Center
0.8 mm
Terminal Type
Through Hole - Compliant Pin
Number of Ports
2
Shielded
Yes
Current Rating
0.5 A
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Shield Type
EMI Gasket
CSA
LR19980
Pitch - Mating Interface
0.80mm
Voltage - Maximum
120V AC (RMS)/DC
Material - Plating Mating
Gold
PCB Locator
Yes
Flammability
94V-0
PCB Retention
Yes
Temperature Range - Operating
-40° to +85°C
UL
E29179
Waterproof / Dustproof
No
Lock to Mating Part
Yes
Current - Maximum per Contact
0.5A
Component Type
Receptacle
Orientation
Right Angle
Grounding to Panel
None
Circuits Detail
40
Polarized to Mating Part
Yes
Durability (mating cycles max)
100
Polarized to PCB
Yes
Product Name
SFP Plus,SFP+
Keying to Mating Part
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.