Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Guide Slot, Jack

  • Mfr # 432028919

  • Zoro # G205929943


product price: $3.15
/ea
Sold in multiples of 40 for $126.00

Key Features

Series
43202
PCB Thickness - Recommended
1.57mm
Grounding to PCB
Yes
Magnetic
No
Termination Interface Style
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432028919
Zoro #
G205929943
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
12.09mm

Details

Series
43202
Grounding to PCB
Yes
Magnetic
No
Termination Interface Style
Through Hole
Max-Duration
5
UL
E107635
Flammability
94V-0
Component Type
PCB Jack
Performance Category
3
Grounding to Panel
Yes
Material - Plating Mating
Gold
Voltage - Maximum
150V AC (RMS)
Max-Temp
260
Panel Mount
Without Flange
Durability (mating cycles max)
500
CSA
LR19980
Port Configuration
1x1
PCB Retention
Yes
Current - Maximum per Contact
1.5A
Pitch - Mating Interface
1.02mm
Orientation
Right Angle (Side Entry)
Color - Resin
Black
Shielded
Yes
Product Name
Modular Jack 8/8,RJ45
Temperature Range - Operating
-40° to +85°C
Max-Cycle
1
Positions / Loaded Contacts
8/8
Plating min - Mating
1.270µm
Inverted / Top Latch
No
Material - Metal
Brass, Phosphor Bronze
Material - Plating Termination
Tin
Material - Resin
High Temperature Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.