Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TURNEX INS WATERTITE PLUG

  • Mfr # 1301470015

  • Zoro # G2083380


product price: $87.19
/ea
Sold in multiples of 2 for $174.38
Free Shipping & Returns

Key Features

Type
Plug
Cord Grip Body Size
F4 1"
Locking Blade
Yes
Voltage - Maximum
208V
UL
E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470015
Zoro #
G2083380
UPC #
786788712914
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Type
Plug
Locking Blade
Yes
Voltage - Maximum
208V
UL
E10176
Gender
Male
Current - Maximum per Contact
20.0A
CSA
LR6837
Poles
4-pole/4-wire
Product Name
Watertite®
IP Rating
IP67
Series
130147
NEMA Configuration
Non-NEMA
Flip Lid
No
Lighted Connector
No
GFCI
No
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.