Zoro Homepage

TYPE A 2P W CIRCUIT FULL ASM TRANSPARENT

  • Mfr # 1212070002

  • Zoro # G900415611


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Amps
16 A
AC Voltage Rating
24V
Terminal Connection
External Thread
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team