Ultra-Fit Hdr Vt Dual F Nat 14Ckt 15Au

  • Mfr # 1722992214

  • Zoro # G105963795


product price:  $6.35
/ea
Sold in multiples of 15 for $95.25

Key Features

Color
Natural
Max. Voltage
400V AC/DC
Maximum Voltage
400 V
Application
Power, Wire-to-Board
Series
172299
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1722992214
Zoro #
G105963795
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.20mm

Details

Item
PCB Header
Color
Natural
Max. Voltage
400V AC/DC
Maximum Voltage
400 V
Application
Power, Wire-to-Board
Series
172299
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Current Rating
11 A
Hole Center to Center
3.5 mm
Max. Temp.
260°C
Contact Finish
Gold Plated
Number of Contacts
14
Number of Rows
2
Features
Glow-Wire Capable; Surface Mount Compatible
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Guide to Mating Part
No
UL
E29179
Polarized to PCB
Yes
Keying to Mating Part
Yes
Pitch - Mating Interface
3.50mm
Component Type
PCB Header
Material - Metal
Copper Alloy
Current - Maximum per Contact
11.0A
Plating min - Mating
0.381µm
Flammability
94V-0
Polarized to Mating Part
Yes
First Mate / Last Break
No
Max-Temp
260
Lock to Mating Part
Yes
Product Name
Ultra-Fit
Material - Plating Mating
Gold
Glow-Wire Capable
Yes
PCB Retention
Yes
Orientation
Vertical
Circuits (Loaded)
14
PCB Locator
Yes
Material - Resin
Liquid Crystal Polymer
Material - Plating Termination
Tin
Max-Duration
90
Voltage - Maximum
600V AC (RMS)/DC
Shrouded
Fully
Durability (mating cycles max)
200
Breakaway
No
CSA
LR19980
Temperature Range - Operating
-40° to +120°C
Maximum Conductors
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.