Zoro Homepage

Ultra-Fit Sr R-R 8Ckt 600Mm Disc Sn

  • Mfr # 2174651083

  • Zoro # G405789521


product price: $14.79
/ea
Sold in multiples of 5 for $73.95

Key Features

Maximum Voltage
600 V AC/DC
Current
14 A
Material
Nylon
Color
Black
Series
217465
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174651083
Zoro #
G405789521
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
2.39 mm
Contact Plating Thickness
1.524 µm
Wire Size (AWG)
16
Cable Length
600.00mm
Wire Insulation Diameter
2.03-2.39mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.