Zoro Homepage

WATERTITE PLUG L1-15P

  • Mfr # 1301460077

  • Zoro # G2084604


product price: $38.29
/ea
Sold in multiples of 3 for $114.87

Key Features

Current - Maximum per Contact
15.0A
IP Rating
IP67
Series
130146
CSA
LR6837
UL
E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460077
Zoro #
G2084604
UPC #
786788712006
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Current - Maximum per Contact
15.0A
IP Rating
IP67
Series
130146
CSA
LR6837
UL
E10176
Locking Blade
Yes
Poles
2-pole/2-wire
Gender
Male
Product Name
Watertite®
NEMA Configuration
NEMA L1-15
Voltage - Maximum
125V
Type
Plug
GFCI
No
Flip Lid
No
Flange
No
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.