Zoro Homepage

Wire Connector, 18 AWG Max, 600 V, 9 A

  • Mfr # 46055-0007

  • Zoro # G2084062


product price: $0.16
/ea
Sold in multiples of 6000 for $960.00

Key Features

Type
Crimp
Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
Maximum Voltage
600 V
Current
9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46055-0007
Zoro #
G2084062
UPC #
883906938222
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
Max. Insulation Dia.
2.81 mm
Contact Plating Thickness
2.54 µm

Details

Item
Wire Connector
Type
Crimp
Maximum Voltage
600 V
Current
9 A
Application
Power, Wire-to-Wire
Finish
Tin Plated
Material
High Performance Alloy
Series
46055
Terminal Finish
Nickel Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.