Zoro Homepage

Wire Connector, 28 AWG Max, 6 Port, Black, Liquid Crystal Polymer Insulation, 50 V AC/DC, 1.5 A

  • Mfr # 369200600

  • Zoro # G805964788


product price: $3.39
/ea
Sold in multiples of 30 for $101.70

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
28 AWG
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
50 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369200600
Zoro #
G805964788
UPC #
-
Country of Origin
United Kingdom

Dimensions

Maximum Wire Size
28 AWG
Length
50 mm
Max. Insulation Dia.
0.7 mm
Contact Plating Thickness
0.1 µm

Details

Item
Wire Connector
Type
Crimp
Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
50 V AC/DC
Current
1.5 A
Number of Ports
6
RoHS Compliant
Yes
Material
Liquid Crystal Polymer
Number of Rows
1
Hole Center to Center
1.2 mm
Number of Contacts
6
Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.