Zoro Homepage

Wire Connector, Bare, Nylon Insulation, 600 V, 13 A

  • Mfr # 39-30-1181

  • Zoro # G7804024


product price: $5.79
/ea
Sold in multiples of 20 for $115.80

Key Features

Color
Bare
Insulation Material
Nylon
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
240 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-30-1181
Zoro #
G7804024
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Color
Bare
Insulation Material
Nylon
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
240 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Material
Nylon
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Number of Contacts
18
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.