Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, 50 V AC/DC, 1.5 A

  • Mfr # 505568-0971

  • Zoro # G300442781


product price: $0.74
/ea
Sold in multiples of 1200 for $888.00

Key Features

Color
Black
Maximum Voltage
50 V AC/DC
Current
1.5 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505568-0971
Zoro #
G300442781
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1 µm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
50 V AC/DC
Current
1.5 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Hole Center to Center
1.25 mm
Finish
Tin-Bismuth Plated
Standards
UL E29179
Material
Polyamide
Number of Rows
1
Number of Contacts
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.