Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Reel, NEMA 5-15P, 12 AWG, Yellow Reel Color, 1-1/2 ft Length

  • Mfr # 1300910085

  • Zoro # G2087352


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
1-1/2 ft
Retractable Cord Ending Configuration
NEMA 5-15P
Wire Size
12 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300910085
Zoro #
G2087352
UPC #
786788336080
Country of Origin
Mexico

Dimensions

Retractable Cord Length
1-1/2 ft
Wire Size
12 AWG
Overall Height
14.25 in
Overall Depth
11.75 in
Overall Width
7.75 in
Height
0.36m (14.25")
Width
196.85mm (7.750")
Depth
0.30m (11.75")

Details

Item
Cord Reel
Retractable Cord Ending Configuration
NEMA 5-15P
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
15A
Standards
CSA LR29921; UL E22769
Reel Material
Steel/Polycarbonate
Voltage
120V
Features
Ratchet Drum Lock; 2 - Position Guide Arm
Reel Mounting
Rigid
Duty Rating
Standard
Finish
Powder Coating
Retraction Force
3 lb
Series
130091
GFCI
No
UL
E22769
Number of Conductors
3
Product Name
Super-Safeway
CSA
LR29921
Guide Arm
2 - Position

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.