Shop MOLINE BEARING

FlngMntBrg, 1-15/16", SphRlr, CastIron

  • Mfr # 19131115
  • Zoro # G1155459

product price: 
$
445.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
19,000 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
22,500 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
1 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131115
Zoro #
G1155459
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
19,000 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
22,500 lb
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Mount Bearing
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bolt Hole Center-to-Center
3 51/64 in
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Housing Material Finish
Painted
Expansion Type
Expansion
Closure
Double Sealed
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Misalignment Angle
1.5 Degrees
Rolling Element Rows
2
Maximum Temperature
250 Degrees F
Minimum Temperature
0 Degrees F
Static Radial Load Capacity
22,500 lbf
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Housing Material Grade
Class 30
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Bore Type
Cylindrical
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Seal Type
Triple Lip
System of Measurement
Inch
Housing Type
Circular
Number of Rows
2
Series
M2000
Included Bearing
SLA10
Seal Material
Nitrile
Split Housing
Not Split
Maximum Speed
2,400 RPM
Load Direction
Radial
Internal Clearance
C2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included

Dimensions

Bore Dia.
1 15/16 in
Bolt Size
7/16 in
Dimension B
6 3/8 in
Overall Length
6 3/8 in
Dimension E
7/8 in
Dimension C
2 3/16 in
Dimension F
7/16 in
Dimension H
1/2 in
Dimension G
1 1/2 in
Dimension A
2 15/16 in
Dimension L
2 7/8 in
Overall Height
2 3/16 in
Dimension M
3 51/64 in
Dimension N
2 7/8 in
Overall Width
3 in
Dimension D
5 3/8 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Length
5 3/8 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
5 3/8 in
Bore Diameter
1 15/16 in
Mount Hole Size
7/16 in
Bolt Circle Diameter
5.375 in
Wire Rope Length
6 3/8 in
Length
6 3/8 in
Pilot Diameter
4.5 in
Back Side to Center Width
0.875 in
Overall Diameter
6.375
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA10, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.