Shop MOLINE BEARING

FlngMntBrg, 2-11/16", SphRlr, CastIron

  • Mfr # 19231211
  • Zoro # G1160121

product price: 
$
742.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
46,800 lb
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
2 11/16 in
Dynamic Load Capacity
35,500 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231211
Zoro #
G1160121
UPC #
-
Country of Origin
United States
Static Load Capacity
46,800 lb
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
35,500 lbf
Item
Flange Mount Bearing
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 19/64 in
Bearing Material Grade
AISI 52100
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Housing Material Grade
Class 30
System of Measurement
Inch
Minimum Temperature
0 Degrees F
Lubrication Openings
Grease Fitting
Housing Material Finish
Painted
Expansion Type
Fixed
Closure
Double Sealed
Lubricant Material
Lithium Complex Grease - NLGI #2
Bore Type
Cylindrical
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Maximum Misalignment Angle
1.5 Degrees
Static Radial Load Capacity
46,800 lbf
Number of Mount Holes
4
Seal Type
Triple Lip
Rolling Element Rows
2
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Type
Circular
Series
M2000
Split Housing
Not Split
Included Bearing
SLA15-211
Seal Material
Nitrile
Number of Rows
2
Maximum Speed
1,600 RPM
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Load Direction
Radial

Dimensions

Bore Dia.
2 11/16 in
Overall Length
8 3/4 in
Dimension B
8 3/4 in
Dimension F
5/8 in
Dimension A
3 13/16 in
Dimension N
3 5/8 in
Dimension D
7 1/2 in
Dimension L
4 3/8 in
Overall Height
2 13/16 in
Overall Width
3 13/16 in
Dimension E
1 1/4 in
Bolt Size
5/8 in
Dimension C
2 13/16 in
Dimension H
3/4 in
Dimension M
5 19/64 in
Dimension G
2 in
Mount Hole Size
5/8 in
Bore Diameter
2 11/16 in
Mount Hole Center-to-Center Height
7 1/2 in
Mount Hole Center-to-Center Length
7 1/2 in
Flange Thickness
3/4 in
Mounting Bolt Size
5/8 in
Bolt Circle Diameter
7.5 in
Wire Rope Length
8 3/4 in
Length
8 3/4 in
Back Side to Center Width
1.25 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
6.375 in
Overall Diameter
8.75
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15-211, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.