FlngMntBrg, 2-15/16", SphRlr, CastIron

  • Mfr # 19211215
  • Zoro # G1155827
product price: 
$
761.99
/ea
Free Shipping & Returns

Key Features

Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,500 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
2 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211215
Zoro #
G1155827
UPC #
-
Country of Origin
United States
Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,500 lbf
Item
Flange Mount Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 9/16 in
Maximum Misalignment Angle
1.5 Degrees
Housing Material Grade
Class 30
Lubrication Openings
Grease Fitting
Housing Material
Cast Iron
Lubricant Material
Lithium Complex Grease - NLGI #2
Static Radial Load Capacity
46,800 lbf
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Rolling Element Rows
2
Closure
Double Sealed
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
Seal Type
Triple Lip
Housing Material Finish
Painted
Housing Type
Square
Number of Mount Holes
4
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Series
M2000
Number of Rows
2
Split Housing
Not Split
Included Bearing
SLA15
Seal Material
Nitrile
Maximum Speed
1,600 RPM
Self Lubricating Bearing
No
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Internal Clearance
C2

Dimensions

Bore Dia.
2 15/16 in
Overall Height
2 7/8 in
Dimension D
6 3/16 in
Dimension B
7 1/4 in
Overall Width
3 15/16 in
Dimension C
2 7/8 in
Dimension J
6 5/8 in
Overall Length
7 1/4 in
Dimension N
2 7/8 in
Dimension A
3 15/16 in
Dimension E
7 7/8 in
Dimension H
1 in
Bolt Size
3/4 in
Dimension F
3/4 in
Dimension L
4 3/8 in
Bolt Circle Diameter
7.875 in
Mount Hole Center-to-Center Length
6 3/16 in
Bore Diameter
2 15/16 in
Mount Hole Size
3/4 in
Flange Thickness
1 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Height
6 3/16 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in
Pilot Diameter
6.625 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA15, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews