FlngMntBrg, 1-3/4", SphericalRlr, CastIron

  • Mfr # 19111112
  • Zoro # G1155818
product price: 
$
384.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
17,300 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
19,800 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111112
Zoro #
G1155818
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
17,300 lbf
Item
Flange Mount Bearing
Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
19,800 lb
Temp. Range
-40 Degrees to 250 Degrees F
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 57/64 in
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Minimum Temperature
0 Degrees F
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Housing Material Finish
Painted
Housing Material
Cast Iron
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Maximum Temperature
250 Degrees F
Housing Material Grade
Class 30
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Rolling Element Rows
2
Expansion Type
Expansion
Housing Type
Square
Seal Type
Triple Lip
Maximum Misalignment Angle
1.5 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Static Radial Load Capacity
19,800 lbf
Number of Mount Holes
4
Bore Type
Cylindrical
System of Measurement
Inch
Series
M2000
Seal Material
Nitrile
Number of Rows
2
Split Housing
Not Split
Included Bearing
SLA09-112
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No
Load Direction
Radial
Internal Clearance
C2
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
2,650 RPM

Dimensions

Bore Dia.
1 3/4 in
Dimension L
2 5/8 in
Overall Length
5 in
Dimension A
3 1/16 in
Overall Width
3 1/16 in
Dimension B
5 in
Dimension F
1/2 in
Bolt Size
1/2 in
Dimension E
5 1/2 in
Dimension J
4 1/4 in
Dimension D
3 57/64 in
Overall Height
2 1/4 in
Dimension N
2 7/8 in
Dimension H
3/4 in
Dimension C
2 1/4 in
Mount Hole Size
1/2 in
Mounting Bolt Size
1/2 in
Bolt Circle Diameter
5.5 in
Bore Diameter
1 3/4 in
Mount Hole Center-to-Center Height
3 57/64 in
Mount Hole Center-to-Center Length
3 57/64 in
Flange Thickness
3/4 in
Wire Rope Length
5 in
Length
5 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
4.25 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA09-112, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews