PillowBlkBrg, AllySteel, 4.25", CastIron, 3"

  • Mfr # 19241300
  • Zoro # G1155002
product price: 
$
775.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 in
Dynamic Load Capacity
35,500 lb
Static Load Capacity
46,800 lb
Temp. Range
-40 Degrees to 250 Degrees F
Dimension N
3 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19241300
Zoro #
G1155002
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
35,500 lb
Static Load Capacity
46,800 lb
Temp. Range
-40 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Mounting Surface to Shaft Center
3 1/4 in
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Bolt Hole Center-to-Center
8 1/8 in
Number of Bolts
4
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Alloy Steel
Max. Speed
1,600 RPM
Load Direction
Thrust
Maximum Speed
1,600 RPM
Minimum Temperature
-40 Degrees F
Maximum Misalignment Angle
5.5 Degrees
Expansion Type
Fixed
Seal Type
Contact
Dynamic Axial Load Capacity
35,500 lbf
Number of Mount Holes
4
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Included Bearing
Timken Spherical Roller
Bearing Material Grade
AISI 52100
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
System of Measurement
Inch
Mount Type
Bolt-Through
Static Radial Load Capacity
46,800 lbf
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Lubricant Material
Lithium Complex Grease - NLGI #2
Bore Type
Cylindrical
Closure
Double Sealed
Series
M2000
For Environment
Highly Dusty and Dirty
Split Housing
Not Split
Internal Clearance
CN

Dimensions

Bore Dia.
3 in
Dimension N
3 5/8 in
Dimension J
6 7/16 in
Overall Width
4.25 in
Overall Height
6.437 in
Dimension C
3 3/4 in
Dimension F
5/8 in
Dimension B
10 1/2 in
Overall Length
10.5 in
Dimension D
7 7/8 in
Dimension L
4 3/8 in
Dimension H
2 1/4 in
Dimension A
4 1/4 in
Dimension G
15/16 in
Bolt Size
5/8 in
Dimension M
3 1/4 in
Mount Hole Size
15/16 in
Base Height
2.25 in
Center Height
3 1/4 in
Mount Hole Center-to-Center Length
8 3/8 in
Base Width
3.75 in
Mount Hole Center-to-Center Width
1 7/8 in
Mounting Bolt Size
5/8 in
Bore Diameter
3 in
Wire Rope Length
10.5 in
Length
10.5 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.25 in, Base Width 3.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 in, Bore Type Cylindrical, Center Height 3 1/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews