Shop MOLINE BEARING

FlngMntBrg, 1-15/16", SphRlr, CastIron

  • Mfr # 19111115
  • Zoro # G1159491

product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
22,500 lb
Dynamic Load Capacity
19,000 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
1 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111115
Zoro #
G1159491
UPC #
-
Country of Origin
United States
Includes
Expansion M2000 Spherical Roller Bearing
Static Load Capacity
22,500 lb
Item
Flange Mount Bearing
Dynamic Load Capacity
19,000 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bolt Hole Center-to-Center
4 1/16 in
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
22,500 lbf
Minimum Temperature
0 Degrees F
Maximum Misalignment Angle
1.5 Degrees
Number of Mount Holes
4
Lubricant Material
Lithium Complex Grease - NLGI #2
Expansion Type
Expansion
Housing Material
Cast Iron
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Housing Type
Square
Housing Material Finish
Painted
Closure
Double Sealed
Rolling Element Rows
2
System of Measurement
Inch
Housing Material Grade
Class 30
Maximum Temperature
250 Degrees F
Seal Type
Triple Lip
Lubrication Openings
Grease Fitting
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Split Housing
Not Split
Included Bearing
SLA10
Seal Material
Nitrile
Series
M2000
Number of Rows
2
Maximum Speed
2,400 RPM
Load Direction
Radial
Internal Clearance
C2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Self Lubricating Bearing
No

Dimensions

Bore Dia.
1 15/16 in
Overall Height
2 1/4 in
Dimension A
3 1/32 in
Dimension C
2 1/4 in
Dimension H
3/4 in
Bolt Size
1/2 in
Dimension N
2 7/8 in
Dimension J
4 1/2 in
Overall Width
3 1/32 in
Dimension E
5 3/4 in
Dimension B
5 1/4 in
Overall Length
5 1/4 in
Dimension F
1/2 in
Dimension L
2 7/8 in
Dimension D
4 1/6 in
Mount Hole Center-to-Center Length
4 5/32 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Height
4 5/32 in
Flange Thickness
3/4 in
Mounting Bolt Size
1/2 in
Mount Hole Size
1/2 in
Bolt Circle Diameter
5.75 in
Wire Rope Length
5 1/4 in
Length
5 1/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
4.5 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA10, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.