FlngMntBrg, 1-3/4", SphericalRlr, CastIron

  • Mfr # 19211112
  • Zoro # G1155860
product price: 
$
384.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
17,300 lbf
Bore Dia.
1 3/4 in
Static Load Capacity
19,800 lb
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19211112
Zoro #
G1155860
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
17,300 lbf
Static Load Capacity
19,800 lb
Includes
Non-Expansion M2000 Spherical Roller Bearing
Item
Flange Mount Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 57/64 in
Bearing Lubrication
Relubricateable
Housing Type
Square
Seal Type
Triple Lip
Lubrication Openings
Grease Fitting
Housing Material
Cast Iron
Housing Material Grade
Class 30
Rolling Element Rows
2
Bearing Material Grade
AISI 52100
Number of Mount Holes
4
Housing Material Finish
Painted
Expansion Type
Fixed
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Lubricant Material
Lithium Complex Grease - NLGI #2
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Static Radial Load Capacity
19,800 lbf
Maximum Misalignment Angle
1.5 Degrees
Bore Type
Cylindrical
Closure
Double Sealed
Minimum Temperature
0 Degrees F
Split Housing
Not Split
Series
M2000
Seal Material
Nitrile
Included Bearing
SLA09-112
Number of Rows
2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Load Direction
Radial
Maximum Speed
2,650 RPM
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2

Dimensions

Bore Dia.
1 3/4 in
Dimension E
5 1/2 in
Dimension L
2 5/8 in
Dimension N
2 7/8 in
Dimension F
7/16 in
Dimension A
3 1/16 in
Overall Width
3 1/16 in
Overall Height
2 1/4 in
Dimension H
3/4 in
Dimension D
3 57/64 in
Dimension B
5 in
Dimension J
4 1/4 in
Dimension C
2 1/4 in
Overall Length
5 in
Bolt Size
7/16 in
Mount Hole Size
7/16 in
Flange Thickness
3/4 in
Mount Hole Center-to-Center Height
3 57/64 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
3 57/64 in
Bolt Circle Diameter
5.5 in
Bore Diameter
1 3/4 in
Wire Rope Length
5 in
Length
5 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Pilot Diameter
4.25 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA09-112, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews