Shop MOLINE BEARING

FlngMntBrg, 3", SphericalRlr, CastIron

  • Mfr # 19131300
  • Zoro # G1155020

product price: 
$
772.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,500 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131300
Zoro #
G1155020
UPC #
-
Country of Origin
United States
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,500 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Item
Flange Mount Bearing
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 19/64 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Maximum Temperature
250 Degrees F
Rolling Element Rows
2
Maximum Misalignment Angle
1.5 Degrees
Closure
Double Sealed
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Static Radial Load Capacity
46,800 lbf
Housing Material
Cast Iron
Number of Mount Holes
4
Lubricant Material
Lithium Complex Grease - NLGI #2
Minimum Temperature
0 Degrees F
Seal Type
Triple Lip
System of Measurement
Inch
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Housing Material Finish
Painted
Housing Material Grade
Class 30
Lubrication Openings
Grease Fitting
Housing Type
Circular
Expansion Type
Expansion
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Number of Rows
2
Split Housing
Not Split
Seal Material
Nitrile
Included Bearing
SLA15-300
Series
M2000
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
1,600 RPM
Load Direction
Radial
Self Lubricating Bearing
No
Internal Clearance
C2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant

Dimensions

Bore Dia.
3 in
Dimension H
3/4 in
Dimension G
2 in
Overall Height
2 13/16 in
Dimension N
3 5/8 in
Dimension M
5 19/64 in
Dimension L
4 3/8 in
Dimension E
1 1/4 in
Dimension A
3 13/16 in
Dimension F
5/8 in
Overall Width
3 13/16 in
Dimension B
8 3/4 in
Bolt Size
5/8 in
Dimension C
2 13/16 in
Dimension D
7 1/2 in
Mount Hole Center-to-Center Height
7 1/2 in
Mount Hole Size
5/8 in
Overall Length
8 3/4 in
Bore Diameter
3 in
Flange Thickness
3/4 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
7 1/2 in
Bolt Circle Diameter
7.5 in
Wire Rope Length
8 3/4 in
Length
8 3/4 in
Back Side to Center Width
1.25 in
Pilot Diameter
6.375 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Overall Diameter
8.75
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15-300, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.