FlngMntBrg, 3-1/2", SphericalRlr, CastIron

  • Mfr # 19131308
  • Zoro # G1160410
product price: 
$
1,098.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
76,400 lb
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
56,900 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Bore Dia.
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131308
Zoro #
G1160410
UPC #
-
Country of Origin
United States
Static Load Capacity
76,400 lb
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
56,900 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Item
Flange Mount Bearing
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
6 3/32 in
Housing Material Finish
Painted
Minimum Temperature
0 Degrees F
Lubrication Openings
Grease Fitting
Rolling Element Rows
2
Static Radial Load Capacity
76,400 lbf
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
Housing Type
Circular
Number of Mount Holes
4
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Housing Material Grade
Class 30
Expansion Type
Expansion
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Maximum Misalignment Angle
1.5 Degrees
Bore Type
Cylindrical
Closure
Double Sealed
Seal Type
Triple Lip
Lubricant Material
Lithium Complex Grease - NLGI #2
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Series
M2000
Number of Rows
2
Split Housing
Not Split
Seal Material
Nitrile
Included Bearing
SLA18-308
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No
Maximum Speed
1,300 RPM
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Load Direction
Radial

Dimensions

Bore Dia.
3 1/2 in
Dimension L
5 1/8 in
Dimension C
3 1/4 in
Dimension N
4 1/32 in
Dimension H
15/16 in
Dimension B
10 1/4 in
Dimension F
3/4 in
Overall Width
4 1/4 in
Dimension A
4 1/4 in
Dimension M
6 3/32 in
Bolt Size
3/4 in
Overall Height
3 1/4 in
Dimension E
1 1/4 in
Dimension D
8 5/8 in
Overall Length
10 1/4 in
Dimension G
2 1/2 in
Bore Diameter
3 1/2 in
Mounting Bolt Size
3/4 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Height
8 5/8 in
Mount Hole Center-to-Center Length
8 5/8 in
Bolt Circle Diameter
8.625 in
Flange Thickness
15/16 in
Wire Rope Length
10 1/4 in
Length
10 1/4 in
Pilot Diameter
7.375 in
Overall Diameter
10.25
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Back Side to Center Width
1.25 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA18-308, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews