PillowBlkBrg, AllySteel, 4.25", 2-15/16"

  • Mfr # 19241215
  • Zoro # G1160270
product price: 
$
724.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
46,800 lb
Bore Dia.
2 15/16 in
Dynamic Load Capacity
35,000 lb
Temp. Range
-40 Degrees to 250 Degrees F
Dimension L
4 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19241215
Zoro #
G1160270
UPC #
-
Country of Origin
United States
Static Load Capacity
46,800 lb
Dynamic Load Capacity
35,000 lb
Item
Pillow Block Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Mounting Surface to Shaft Center
3 1/4 in
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Number of Bolts
4
Bolt Hole Center-to-Center
8 1/8 in
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Max. Speed
1,600 RPM
Bearing Insert Material
Alloy Steel
Number of Mount Holes
4
System of Measurement
Inch
Maximum Misalignment Angle
5.5 Degrees
Seal Type
Contact
Housing Material
Cast Iron
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
46,800 lbf
Dynamic Axial Load Capacity
35,000 lbf
Expansion Type
Fixed
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Load Direction
Thrust
Maximum Temperature
250 Degrees F
Maximum Speed
1,600 RPM
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Material Grade
AISI 52100
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Mount Type
Bolt-Through
Included Bearing
Timken Spherical Roller
Closure
Double Sealed
Bore Type
Cylindrical
Series
M2000
Internal Clearance
CN
For Environment
Highly Dusty and Dirty
Split Housing
Not Split

Dimensions

Bore Dia.
2 15/16 in
Dimension L
4 3/8 in
Overall Length
10.5 in
Dimension J
6 7/16 in
Dimension M
3 1/4 in
Dimension D
7 7/8 in
Bolt Size
5/8 in
Dimension A
4 1/4 in
Dimension G
15/16 in
Dimension C
3 3/4 in
Dimension F
5/8 in
Dimension N
3 5/8 in
Overall Width
4.25 in
Dimension B
10 1/2 in
Dimension H
2 1/4 in
Overall Height
6.437 in
Base Width
3.75 in
Bore Diameter
2 15/16 in
Mount Hole Center-to-Center Width
1 7/8 in
Base Height
2.25 in
Center Height
3 1/4 in
Mount Hole Size
15/16 in
Mount Hole Center-to-Center Length
8 3/8 in
Mounting Bolt Size
5/8 in
Wire Rope Length
10.5 in
Length
10.5 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.25 in, Base Width 3.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 1/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews