FlngMntBrg, 2-15/16", SphRlr, CastIron

  • Mfr # 19131215
  • Zoro # G1155842
product price: 
$
742.99
/ea
Free Shipping & Returns

Key Features

Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
35,500 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
46,800 lb
Bore Dia.
2 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131215
Zoro #
G1155842
UPC #
-
Country of Origin
United States
Item
Flange Mount Bearing
Includes
Expansion M2000 Spherical Roller Bearing
Dynamic Load Capacity
35,500 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
46,800 lb
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
5 19/64 in
Bearing Insert Material
Alloy Steel
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Number of Mount Holes
4
Maximum Temperature
250 Degrees F
Housing Material Finish
Painted
Seal Type
Triple Lip
Closure
Double Sealed
Minimum Temperature
0 Degrees F
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Housing Type
Circular
Bore Type
Cylindrical
Housing Material
Cast Iron
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Material Grade
AISI 52100
Rolling Element Rows
2
Expansion Type
Expansion
Maximum Misalignment Angle
1.5 Degrees
Housing Material Grade
Class 30
Static Radial Load Capacity
46,800 lbf
Split Housing
Not Split
Number of Rows
2
Seal Material
Nitrile
Series
M2000
Included Bearing
SLA15
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Speed
1,600 RPM
Internal Clearance
C2
Self Lubricating Bearing
No

Dimensions

Bore Dia.
2 15/16 in
Dimension L
4 3/8 in
Dimension M
5 19/64 in
Overall Height
2 13/16 in
Dimension N
3 5/8 in
Dimension H
3/4 in
Dimension G
2 in
Dimension E
1 1/4 in
Dimension F
5/8 in
Dimension A
3 13/16 in
Overall Width
3 13/16 in
Dimension B
8 3/4 in
Dimension D
7 1/2 in
Dimension C
2 13/16 in
Bolt Size
5/8 in
Mount Hole Center-to-Center Height
7 1/2 in
Flange Thickness
3/4 in
Overall Length
8 3/4 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
7 1/2 in
Bolt Circle Diameter
7.5 in
Bore Diameter
2 15/16 in
Mount Hole Size
5/8 in
Wire Rope Length
8 3/4 in
Length
8 3/4 in
Pilot Diameter
6.375 in
Back Side to Center Width
1.25 in
Overall Diameter
8.75
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA15, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,600 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews