PillowBlkBrg, AllySteel, 3.5", 2-1/2"

  • Mfr # 19221208
  • Zoro # G1155809
product price: 
$
534.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 1/2 in
Dynamic Load Capacity
33,300 lb
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
41,100 lb
Bearing Insert Type
Spherical Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221208
Zoro #
G1155809
UPC #
-
Country of Origin
United States
Item
Pillow Block Bearing
Dynamic Load Capacity
33,300 lb
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
41,100 lb
Bearing Insert Type
Spherical Roller
Mounting Surface to Shaft Center
2 3/4 in
Shaft Locking Type
Set Screws
Number of Bolts
2
Bearing Lubrication
Relubricateable
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
7 7/16 in
Max. Speed
1,800 RPM
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Maximum Speed
1,800 RPM
Seal Type
Contact
Load Direction
Thrust
Expansion Type
Fixed
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Number of Mount Holes
2
Static Radial Load Capacity
41,100 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Included Bearing
Timken Spherical Roller
Bearing Material Grade
AISI 52100
Dynamic Axial Load Capacity
33,300 lbf
Mount Type
Bolt-Through
Maximum Misalignment Angle
5.5 Degrees
Maximum Temperature
250 Degrees F
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Closure
Double Sealed
Bore Type
Cylindrical
Series
M2000
For Environment
Highly Dusty and Dirty
Split Housing
Not Split
Internal Clearance
CN

Dimensions

Bore Dia.
2 1/2 in
Dimension A
3 1/2 in
Dimension J
5 11/16 in
Dimension G
1 in
Dimension C
2 3/4 in
Dimension B
9 1/4 in
Overall Length
9.25 in
Dimension L
4 in
Dimension F
5/8 in
Overall Height
5.687 in
Overall Width
3.5 in
Dimension D
6 13/16 in
Dimension H
1 3/4 in
Dimension M
2 3/4 in
Bolt Size
5/8 in
Dimension N
3 3/8 in
Mount Hole Center-to-Center Length
7 1/8 in
Mount Hole Size
1 in
Base Width
2.75 in
Mounting Bolt Size
5/8 in
Center Height
2 3/4 in
Base Height
1.75 in
Bore Diameter
2 1/2 in
Wire Rope Length
9.25 in
Length
9.25 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.75 in, Base Width 2.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews