Shop MOLINE BEARING

PillowBlkBrg, AllySteel, 3.75", 2-7/16"

  • Mfr # 19241207
  • Zoro # G1159342

product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Static Load Capacity
41,100 lb
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
2 7/16 in
Dynamic Load Capacity
33,300 lb
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19241207
Zoro #
G1159342
UPC #
-
Country of Origin
United States
Static Load Capacity
41,100 lb
Temp. Range
-40 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Dynamic Load Capacity
33,300 lb
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
7 1/4 in
Bearing Insert Type
Spherical Roller
Mounting Surface to Shaft Center
2 3/4 in
Number of Bolts
4
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Max. Speed
1,800 RPM
Bearing Insert Material
Alloy Steel
Lubricant Material
Lithium Complex Grease - NLGI #2
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Maximum Temperature
250 Degrees F
Maximum Speed
1,800 RPM
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Housing Material
Cast Iron
System of Measurement
Inch
Number of Mount Holes
4
Dynamic Axial Load Capacity
33,300 lbf
Included Bearing
Timken Spherical Roller
Expansion Type
Fixed
Static Radial Load Capacity
41,100 lbf
Mount Type
Bolt-Through
Load Direction
Thrust
Maximum Misalignment Angle
5.5 Degrees
Bearing Material Grade
AISI 52100
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Closure
Double Sealed
Series
M2000
For Environment
Highly Dusty and Dirty
Internal Clearance
CN
Split Housing
Not Split

Dimensions

Bore Dia.
2 7/16 in
Dimension N
3 3/8 in
Dimension J
5 11/16 in
Dimension L
4 in
Bolt Size
1/2 in
Overall Width
3.75 in
Dimension G
15/16 in
Dimension F
1/2 in
Dimension D
6 7/8 in
Dimension B
9 1/4 in
Overall Length
9.25 in
Dimension H
1 3/4 in
Dimension A
3 3/4 in
Dimension C
3 1/4 in
Dimension M
2 3/4 in
Overall Height
5.687 in
Mount Hole Center-to-Center Length
7 1/4 in
Center Height
2 3/4 in
Base Width
3.25 in
Mounting Bolt Size
1/2 in
Base Height
1.75 in
Mount Hole Center-to-Center Width
1 3/4 in
Bore Diameter
2 7/16 in
Mount Hole Size
15/16 in
Wire Rope Length
9.25 in
Length
9.25 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.75 in, Base Width 3.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.