FlngMntBrg, 3-1/2", SphericalRlr, CastIron

  • Mfr # 19111308
  • Zoro # G1160176
product price: 
$
1,080.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 1/2 in
Dynamic Load Capacity
56,900 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
76,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19111308
Zoro #
G1160176
UPC #
-
Country of Origin
United States
Item
Flange Mount Bearing
Dynamic Load Capacity
56,900 lbf
Includes
Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
76,400 lb
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 23/32 in
Bearing Lubrication
Relubricateable
Housing Material Grade
Class 30
Housing Material
Cast Iron
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Closure
Double Sealed
Maximum Misalignment Angle
1.5 Degrees
Bearing Material Grade
AISI 52100
Expansion Type
Expansion
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Number of Mount Holes
4
Minimum Temperature
0 Degrees F
Bore Type
Cylindrical
System of Measurement
Inch
Housing Type
Square
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
76,400 lbf
Seal Type
Triple Lip
Housing Material Finish
Painted
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Temperature
250 Degrees F
Rolling Element Rows
2
Split Housing
Not Split
Seal Material
Nitrile
Number of Rows
2
Included Bearing
SLA18-308
Series
M2000
Internal Clearance
C2
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Maximum Speed
1,300 RPM
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No

Dimensions

Bore Dia.
3 1/2 in
Dimension F
3/4 in
Dimension L
5 1/8 in
Overall Height
3 1/4 in
Dimension N
2 7/8 in
Bolt Size
3/4 in
Overall Length
8 3/8 in
Dimension J
7 5/8 in
Dimension B
8 3/8 in
Dimension H
1 1/8 in
Dimension A
4 11/32 in
Dimension D
6 23/32 in
Dimension C
3 1/4 in
Dimension E
9 1/2 in
Overall Width
4 11/32 in
Bolt Circle Diameter
9.5 in
Flange Thickness
1 1/8 in
Mounting Bolt Size
3/4 in
Mount Hole Size
34 in
Mount Hole Center-to-Center Length
6 23/32 in
Bore Diameter
3 1/2 in
Mount Hole Center-to-Center Height
6 23/32 in
Wire Rope Length
8 3/8 in
Length
8 3/8 in
Pilot Diameter
7.625 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA18-308, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews