FlngMntBrg, 2", SphericalRlr, CastIron

  • Mfr # 19131200
  • Zoro # G1156000
product price: 
$
445.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
19,000 lbf
Static Load Capacity
22,500 lb
Bore Dia.
2 in
Temp. Range
-40 Degrees to 250 Degrees F
Includes
Expansion M2000 Spherical Roller Bearing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131200
Zoro #
G1156000
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
19,000 lbf
Static Load Capacity
22,500 lb
Item
Flange Mount Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Includes
Expansion M2000 Spherical Roller Bearing
Bearing Housing Material Type
Cast Iron
Bearing Insert Type
Spherical Roller
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
3 51/64 in
Rolling Element Rows
2
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
System of Measurement
Inch
Housing Material Grade
Class 30
Maximum Temperature
250 Degrees F
Housing Material
Cast Iron
Static Radial Load Capacity
22,500 lbf
Closure
Double Sealed
Housing Type
Circular
Maximum Misalignment Angle
1.5 Degrees
Number of Mount Holes
4
Expansion Type
Expansion
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Housing Material Finish
Painted
Bearing Material Grade
AISI 52100
Lubricant Material
Lithium Complex Grease - NLGI #2
Seal Type
Triple Lip
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Minimum Temperature
0 Degrees F
Series
M2000
Split Housing
Not Split
Number of Rows
2
Included Bearing
SLA10-200
Seal Material
Nitrile
Self Lubricating Bearing
No
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Maximum Speed
2,400 RPM
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant

Dimensions

Bore Dia.
2 in
Overall Height
2 3/16 in
Dimension C
2 3/16 in
Dimension E
7/8 in
Overall Length
6 3/8 in
Dimension A
3 in
Overall Width
3 in
Dimension F
7/16 in
Dimension L
2 7/8 in
Dimension D
5 3/8 in
Dimension H
1/2 in
Dimension N
2 7/8 in
Dimension G
1 1/2 in
Dimension B
6 3/8 in
Dimension M
3 51/64 in
Bolt Size
7/16 in
Bolt Circle Diameter
5.375 in
Mount Hole Center-to-Center Length
5 3/8 in
Mounting Bolt Size
7/16 in
Mount Hole Size
7/16 in
Mount Hole Center-to-Center Height
5 3/8 in
Bore Diameter
2 in
Flange Thickness
1/2 in
Wire Rope Length
6 3/8 in
Length
6 3/8 in
Pilot Diameter
4.5 in
Overall Diameter
6.375
Back Side to Center Width
0.875 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA10-200, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews