Shop MOLINE BEARING

PillowBlkBrg, AllySteel, 5.25", 3-15/16"

  • Mfr # 19241315
  • Zoro # G1157872

product price: 
$
1,377.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
69,900 lb
Bore Dia.
3 15/16 in
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
93,300 lb
Dimension A
5 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19241315
Zoro #
G1157872
UPC #
-
Country of Origin
United States
Item
Pillow Block Bearing
Dynamic Load Capacity
69,900 lb
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
93,300 lb
Number of Bolts
4
Bearing Housing Material Type
Cast Iron
Bolt Hole Center-to-Center
12 in
Bearing Insert Type
Spherical Roller
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screws
Mounting Surface to Shaft Center
4 1/4 in
Bearing Insert Material
Alloy Steel
Max. Speed
1,200 RPM
Mount Type
Bolt-Through
Expansion Type
Fixed
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Material Grade
AISI 52100
Dynamic Axial Load Capacity
69,900 lbf
Maximum Misalignment Angle
5.5 Degrees
Number of Mount Holes
4
Included Bearing
Timken Spherical Roller
Minimum Temperature
-40 Degrees F
Maximum Speed
1,200 RPM
Load Direction
Thrust
Static Radial Load Capacity
93,300 lbf
Seal Type
Contact
Housing Material
Cast Iron
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Maximum Temperature
250 Degrees F
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
System of Measurement
Inch
Bore Type
Cylindrical
Closure
Double Sealed
For Environment
Highly Dusty and Dirty
Series
M2000
Internal Clearance
CN
Split Housing
Not Split

Dimensions

Bore Dia.
3 15/16 in
Dimension A
5 1/4 in
Dimension L
6 in
Dimension C
4 1/2 in
Dimension H
2 5/8 in
Dimension B
15 1/4 in
Dimension D
11 in
Dimension M
4 1/4 in
Overall Length
15.25 in
Dimension F
3/4 in
Dimension J
8 1/2 in
Overall Height
8.5 in
Dimension N
4 19/32 in
Overall Width
5.25 in
Bolt Size
3/4 in
Dimension G
1 13/16 in
Mount Hole Size
1 13/16 in
Center Height
4 1/4 in
Bore Diameter
3 15/16 in
Mount Hole Center-to-Center Length
12 in
Mount Hole Center-to-Center Width
2 1/4 in
Base Height
2.63 in
Mounting Bolt Size
3/4 in
Base Width
4.5 in
Wire Rope Length
15.25 in
Length
15.25 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 2.63 in, Base Width 4.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height 4 1/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.