Shop MOLINE BEARING

FlngMntBrg, 3-15/16", SphRlr, CastIron

  • Mfr # 19231315
  • Zoro # G1159430

product price: 
$
1,519.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
69,900 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Bore Dia.
3 15/16 in
Static Load Capacity
93,300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231315
Zoro #
G1159430
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
69,900 lbf
Includes
Non-Expansion M2000 Spherical Roller Bearing
Item
Flange Mount Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
93,300 lb
Bearing Insert Type
Spherical Roller
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
6 5/8 in
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Lubrication Openings
Grease Fitting
Lubricant Material
Lithium Complex Grease - NLGI #2
Seal Type
Triple Lip
System of Measurement
Inch
Closure
Double Sealed
Housing Material Grade
Class 30
Bore Type
Cylindrical
Rolling Element Rows
2
Maximum Misalignment Angle
1.5 Degrees
Static Radial Load Capacity
93,300 lbf
Housing Material Finish
Painted
Housing Type
Circular
Expansion Type
Fixed
Housing Material
Cast Iron
Number of Mount Holes
4
Split Housing
Not Split
Series
M2000
Included Bearing
SLA20
Seal Material
Nitrile
Number of Rows
2
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Internal Clearance
C2
Maximum Speed
1,200 RPM
Load Direction
Radial

Dimensions

Bore Dia.
3 15/16 in
Overall Height
3 9/16 in
Dimension N
4 1/32 in
Dimension D
8 5/8 in
Dimension L
5 1/8 in
Overall Width
4 1/4 in
Bolt Size
3/4 in
Dimension A
4 1/4 in
Dimension C
3 1/4 in
Dimension E
1 1/4 in
Overall Length
10 1/4 in
Dimension F
1/2 in
Dimension H
15/16 in
Dimension B
10 1/4 in
Dimension M
6 5/8 in
Dimension G
2 5/8 in
Mount Hole Size
1/2 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
8 5/8 in
Flange Thickness
15/16 in
Bolt Circle Diameter
9.375 in
Mount Hole Center-to-Center Height
8 5/8 in
Bore Diameter
3 15/16 in
Wire Rope Length
10 1/4 in
Length
10 1/4 in
Pilot Diameter
8.125 in
Overall Diameter
10.875
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Back Side to Center Width
1.5 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA20, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.