PillowBlkBrg, AllySteel, 3", 1-3/4"

  • Mfr # 19221112
  • Zoro # G1156579
product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 3/4 in
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Load Capacity
17,300 lb
Static Load Capacity
19,800 lb
Overall Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19221112
Zoro #
G1156579
UPC #
-
Country of Origin
United States
Temp. Range
-40 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Dynamic Load Capacity
17,300 lb
Static Load Capacity
19,800 lb
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Number of Bolts
2
Bolt Hole Center-to-Center
5 13/16 in
Bearing Lubrication
Relubricateable
Bearing Insert Type
Spherical Roller
Mounting Surface to Shaft Center
2 1/8 in
Bearing Insert Material
Alloy Steel
Max. Speed
2,650 RPM
Static Radial Load Capacity
19,800 lbf
Maximum Misalignment Angle
5.5 Degrees
Dynamic Axial Load Capacity
17,300 lbf
Included Bearing
Timken Spherical Roller
Features
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity
Application
Air Handling, Conveying, Food Processing, Paper and Forestry, Screening
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Expansion Type
Fixed
Number of Mount Holes
2
Bearing Material Grade
AISI 52100
Seal Type
Contact
Housing Material
Cast Iron
Maximum Speed
2,650 RPM
Load Direction
Thrust
Mount Type
Bolt-Through
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Closure
Double Sealed
Split Housing
Not Split
Series
M2000
For Environment
Highly Dusty and Dirty
Internal Clearance
CN

Dimensions

Bore Dia.
1 3/4 in
Overall Width
3 in
Overall Height
4.25 in
Dimension M
2 1/8 in
Dimension H
1 5/16 in
Dimension L
2 5/8 in
Dimension D
5 3/16 in
Overall Length
7.375 in
Dimension A
3 in
Dimension G
15/16 in
Dimension C
2 3/16 in
Dimension F
1/2 in
Bolt Size
1/2 in
Dimension B
7 3/8 in
Dimension N
2 7/8 in
Dimension J
4 1/4 in
Mount Hole Size
15/16 in
Mount Hole Center-to-Center Length
5 1/2 in
Center Height
2 1/8 in
Base Height
1.31 in
Base Width
2.19 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 3/4 in
Wire Rope Length
7.375 in
Length
7.375 in
Fits Chest Size
+/-11/2 Degrees Misalignment Capacity, Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with Skf(TM) and Timken(TM) Spherical Roller Bearings, Expansion Units have .100 in Capacity, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction, Single Piece Outer Race is Grooved and has 3 Lube Holes for Even Distribution of Grease), Timken(TM) Lithium Complex Grease Operating Temperature is up to 250 Degrees , High Temperature Grease is Available up to 350 Degrees , Will Accommodate Moderate Thrust Loads and Permits Angular Misalignment without Loss of Capacity

Description

Pillow Block Bearing, Base Height 1.31 in, Base Width 2.19 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Included Bearing Timken Spherical Roller, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews