Shop MOLINE BEARING

FlngMntBrg, 3-15/16", SphRlr, CastIron

  • Mfr # 29731315
  • Zoro # G008663464

product price: 
$
2,227.99
/ea
Free Shipping & Returns

Key Features

Housing Type
Piloted Flange
Housing Material
Cast Iron
Bearing Insert Material
Steel
Dynamic Load Capacity
81,000 lbf
Seal Material
Nitrile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29731315
Zoro #
G008663464
UPC #
-
Country of Origin
United States
Housing Type
Piloted Flange
Housing Material
Cast Iron
Bearing Insert Material
Steel
Dynamic Load Capacity
81,000 lbf
Seal Material
Nitrile
Static Load Capacity
93,300 lb
Item
Flange Mount Bearing
System of Measurement
Inch
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Static Radial Load Capacity
93,300 lbf
Split Housing
Not Split
Closure
Double Sealed
Self Lubricating Bearing
No
Application
Air Handling, Conveying, High Speed Fans, Industrial Laundries, Screening
Bearing Insert Type
Spherical Roller
Housing Material Grade
Class 30
Number of Rows
2
Maximum Misalignment Angle
1.5 Degrees
Lubrication Openings
Zirc Fitting
Bearing Lubrication
Relubricateable
Load Direction
Radial
Series
ME3000
Minimum Temperature
0 Degrees F
Included Bearing
Spherical E Roller Bearing
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Seal Type
Contact
Number of Mount Holes
4
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Lubricant Material
Lithium Complex Grease - NLGI #2
Internal Clearance
C2
Maximum Speed
1,200 RPM
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional Footprint

Dimensions

Bore Diameter
3 15/16 in
Mounting Bolt Size
3/4 in
Overall Length
10 7/8 in
Flange Thickness
1 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Length
9 3/8 in
Overall Width
10 7/8 in
Overall Height
3 9/16 in
Back Side to Center Width
1.5 in
Pilot Diameter
8.125 in
Bolt Circle Diameter
90.375 in
Bore Diameter Tolerance
-0.004 in
Overall Diameter
10.875
Mount Hole Center-to-Center Height
6 5/8 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Built with SKF(TM) Explorer Spherical Roller Bearings, For Applications that Require Expansion and Misalignment Capability and a Type E Dimensional "Footprint"
Length
10 7/8 in

Description

ME3000 PILOTED FLANGE NON-EXP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.