Shop MOLINE BEARING

FlngMntBrg, 4", SphericalRlr, CastIron

  • Mfr # 19231400
  • Zoro # G1157671

product price: 
$
1,557.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
69,900 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Includes
Non-Expansion M2000 Spherical Roller Bearing
Bore Dia.
4 in
Static Load Capacity
93,300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231400
Zoro #
G1157671
UPC #
-
Country of Origin
United States
Dynamic Load Capacity
69,900 lbf
Temp. Range
-40 Degrees to 250 Degrees F
Includes
Non-Expansion M2000 Spherical Roller Bearing
Static Load Capacity
93,300 lb
Item
Flange Mount Bearing
Bearing Housing Material Type
Cast Iron
Shaft Locking Type
Set Screws
Bearing Insert Type
Spherical Roller
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bolt Hole Center-to-Center
6 5/8 in
Minimum Temperature
0 Degrees F
Number of Mount Holes
4
Closure
Double Sealed
Housing Type
Circular
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Features
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction
Housing Material Grade
Class 30
Seal Type
Triple Lip
Application
Air Handling, Conveying, Food Processing, Forestry, Paper, Screening
Rolling Element Rows
2
Maximum Temperature
250 Degrees F
Housing Material Finish
Painted
Maximum Misalignment Angle
1.5 Degrees
Static Radial Load Capacity
93,300 lbf
Lubricant Material
Lithium Complex Grease - NLGI #2
Expansion Type
Fixed
System of Measurement
Inch
Housing Material
Cast Iron
Split Housing
Not Split
Number of Rows
2
Series
M2000
Seal Material
Nitrile
Included Bearing
SLA20-400
Maximum Speed
1,200 RPM
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Load Direction
Radial
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant

Dimensions

Bore Dia.
4 in
Overall Length
10 7/8 in
Overall Width
4 3/4 in
Dimension N
4 19/32 in
Dimension C
3 9/16 in
Bolt Size
3/4 in
Dimension H
1 1/16 in
Dimension B
10 7/8 in
Dimension L
6 in
Dimension F
1/2 in
Dimension A
4 3/4 in
Overall Height
3 9/16 in
Dimension D
9 3/8 in
Dimension E
1 1/2 in
Dimension M
6 5/8 in
Dimension G
2 5/8 in
Mount Hole Center-to-Center Length
9 3/8 in
Flange Thickness
1 1/16 in
Mount Hole Center-to-Center Height
9 3/8 in
Bore Diameter
4 in
Mount Hole Size
1/2 in
Bolt Circle Diameter
9.375 in
Mounting Bolt Size
3/4 in
Wire Rope Length
10 7/8 in
Length
10 7/8 in
Overall Diameter
10.875
Pilot Diameter
8.125 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Back Side to Center Width
1.5 in
Fits Chest Size
Assembled, Adjusted and Pre-Lubricated in Advance for Immediate Use, Piloted Flange Housings are Machined with Back-Out Holes, Precision Ground Contours, Rotating Center Guide Ring for Least Possible Friction

Description

Flange Mount Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA20-400, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.