Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111085
  • Zoro # G424893957

product price: 
$
1,320.99
/ea
Free Shipping & Returns

Key Features

Lubrication Openings
Zirc Fitting
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
76,400 lbf
Mount Hole Center-to-Center Height
6 23/32 in
Features
Can be Mounted Vertically or Horizontally, Made in the USA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19111085
Zoro #
G424893957
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
6 23/32 in
Overall Width
8 3/8 in
Mounting Bolt Size
3/4 in
Overall Height
3 1/4 in
Bore Diameter
85 mm
Bolt Circle Diameter
9.5 in
Overall Length
8 3/8 in
Mount Hole Size
3/4 in
Pilot Diameter
7.625 in
Mount Hole Center-to-Center Length
9 1/2 in
Flange Thickness
1 1/8 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in

Details

Item
Mounted Roller Bearing
Lubrication Openings
Zirc Fitting
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
76,400 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Speed
1,300 RPM
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Dynamic Load Capacity
56,900 lbf
Shaft Locking Type
Set Screws
Load Direction
Radial
Maximum Misalignment Angle
1.5 Degrees
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Internal Clearance
C2
Housing Type
Square
Included Bearing
SLA18-085
Series
M2000
System of Measurement
Metric
Bearing Insert Material
Alloy Steel
Lubricant Material
Lithium Complex Grease - NLGI #2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Housing Material Grade
Class 30
Housing Material
Cast Iron
Number of Rows
2
Bore Type
Cylindrical
Seal Material
Nitrile
Number of Mount Holes
4
Expansion Type
Expansion
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
Standard Triple Lip Contact Seal
Minimum Temperature
0 Degrees F

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 85 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA18-085, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.