Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19111311
  • Zoro # G324893385

product price: 
$
1,785.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
0 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Temperature
250 Degrees F
Bore Diameter
3 11/16 in
Includes Bearing Cap
Bearing Cap Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19111311
Zoro #
G324893385
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
3 11/16 in
Mount Hole Center-to-Center Length
10 47/64 in
Bolt Circle Diameter
10.75 in
Flange Thickness
1 3/16 in
Overall Length
9 1/2 in
Mounting Bolt Size
7/8 in
Pilot Diameter
8.375 in
Overall Height
3 9/16 in
Mount Hole Size
7/8 in
Mount Hole Center-to-Center Height
7 19/32 in
Overall Width
9 1/2 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in

Details

Item
Mounted Roller Bearing
Minimum Temperature
0 Degrees F
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Temperature
250 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Square
Seal Material
Nitrile
Split Housing
Not Split
Lubrication Openings
Zirc Fitting
Expansion Type
Expansion
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Closure
Double Sealed
System of Measurement
Inch
Lubricant Material
Lithium Complex Grease - NLGI #2
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Seal Type
Standard Triple Lip Contact Seal
Shaft Locking Type
Set Screws
Static Radial Load Capacity
93,300 lbf
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bore Type
Cylindrical
Maximum Speed
1,200 RPM
Internal Clearance
C2
Housing Material Grade
Class 30
Bearing Lubrication
Relubricateable
Housing Material
Cast Iron
Number of Rows
2
Included Bearing
SLA20-311
Series
M2000
Maximum Misalignment Angle
1.5 Degrees
Bearing Material Grade
AISI 52100
Number of Mount Holes
4
Load Direction
Radial
Dynamic Load Capacity
69,900 lbf

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 3 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA20-311, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews