Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29211055
  • Zoro # G824893540

product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+0.000 in to -0.0010 in
Includes Bearing Cap
Bearing Cap Not Included
Bore Diameter
55 mm
Expansion Type
Fixed
Mounting Bolt Size
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29211055
Zoro #
G824893540
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+0.000 in to -0.0010 in
Bore Diameter
55 mm
Mounting Bolt Size
5/8 in
Overall Width
6 1/4 in
Mount Hole Center-to-Center Height
4 7/8 in
Flange Thickness
1 3/8 in
Pilot Diameter
4.875 in
Overall Height
3 17/64 in
Mount Hole Size
5/8 in
Overall Length
6 1/4 in
Bolt Circle Diameter
6.894 in
Mount Hole Center-to-Center Length
6 57/64 in

Details

Item
Mounted Roller Bearing
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Fixed
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Housing Type
Square
Bearing Material Grade
AISI 52100
Load Direction
Radial
Bearing Lubrication
Relubricateable
Minimum Temperature
0 Degrees F
Lubrication Openings
Zirc Fitting
Maximum Speed
2,150 RPM
Number of Rows
2
Lubricant Material
Lithium Complex Grease - NLGI #2
Internal Clearance
C2
Seal Material
Nitrile
Housing Material
Cast Iron
Seal Type
Standard Triple Lip Contact Seal
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Misalignment Angle
1.5 Degrees
Series
ME2000
Number of Mount Holes
4
Shaft Locking Type
Set Screws
System of Measurement
Metric
Housing Material Grade
Class 30
Included Bearing
SLA11-055
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
26,500 lbf
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Self Lubricating Bearing
No
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Dynamic Load Capacity
22,400 lbf

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 55 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA11-055, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,150 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.