Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131060
  • Zoro # G024893333

product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
33,300 lbf
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Bolt Circle Diameter
6.5 in
Housing Material Grade
Class 30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19131060
Zoro #
G024893333
UPC #
-
Country of Origin
United States

Dimensions

Bolt Circle Diameter
6.5 in
Back Side to Center Width
1 in
Bore Diameter
60 mm
Overall Length
7 5/8 in
Mount Hole Size
1/2 in
Flange Thickness
5/8 in
Overall Width
7 5/8 in
Overall Diameter
7.625 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Center-to-Center Height
4 19/32 in
Pilot Diameter
5.5 in
Overall Height
2 11/16 in
Mount Hole Center-to-Center Length
6 1/2 in
Mounting Bolt Size
1/2 in

Details

Item
Mounted Roller Bearing
Dynamic Load Capacity
33,300 lbf
Minimum Temperature
0 Degrees F
Maximum Temperature
250 Degrees F
Housing Material Grade
Class 30
Self Lubricating Bearing
No
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Series
M2000
System of Measurement
Metric
Expansion Type
Expansion
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Number of Rows
2
Load Direction
Radial
Seal Material
Nitrile
Lubricant Material
Lithium Complex Grease - NLGI #2
Number of Mount Holes
4
Included Bearing
SLA13-060
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
41,100 lbf
Seal Type
Standard Triple Lip Contact Seal
Housing Type
Circular
Bearing Lubrication
Relubricateable
Internal Clearance
C2
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubrication Openings
Zirc Fitting
Shaft Locking Type
Set Screws
Maximum Speed
1,800 RPM
Closure
Double Sealed
Maximum Misalignment Angle
1.5 Degrees

Description

Mounted Roller Bearing, Back Side to Center Width 1 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 60 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA13-060, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.