Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131090
  • Zoro # G724892674

product price: 
$
1,393.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Maximum Speed
1,300 RPM
Mount Hole Size
3/4 in
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131090
Zoro #
G724892674
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Closure
Double Sealed
Maximum Speed
1,300 RPM
Load Direction
Radial
Bearing Lubrication
Relubricateable
Maximum Misalignment Angle
1.5 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Dynamic Load Capacity
56,900 lbf
Internal Clearance
C2
Seal Type
Standard Triple Lip Contact Seal
Bearing Insert Material
Alloy Steel
Minimum Temperature
0 Degrees F
Number of Rows
2
Maximum Temperature
250 Degrees F
Included Bearing
SLA18-090
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Static Radial Load Capacity
76,400 lbf
Includes Bearing Cap
Bearing Cap Not Included
Expansion Type
Expansion
Housing Type
Circular
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bore Type
Cylindrical
Split Housing
Not Split
Housing Material Grade
Class 30
Bearing Material Grade
AISI 52100
Housing Material
Cast Iron
Shaft Locking Type
Set Screws
Series
M2000
Self Lubricating Bearing
No
Lubrication Openings
Zirc Fitting
Seal Material
Nitrile
System of Measurement
Metric
Number of Mount Holes
4
Features
Can be Mounted Vertically or Horizontally, Made in the USA

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 90 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA18-090, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.