Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131125
  • Zoro # G924892832

product price: 
$
4,670.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
0 Degrees F
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Mount Hole Center-to-Center Height
6 3/8 in
Bearing Lubrication
Relubricateable
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19131125
Zoro #
G924892832
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Minimum Temperature
0 Degrees F
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Lubrication Openings
Zirc Fitting
Seal Material
Nitrile
Number of Mount Holes
6
Expansion Type
Expansion
Static Radial Load Capacity
180,000 lbf
Housing Type
Circular
Dynamic Load Capacity
123,000 lbf
Self Lubricating Bearing
No
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Included Bearing
SLAA26-125
Number of Rows
2
Housing Material Grade
Class 30
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Material
Cast Iron
System of Measurement
Metric
Split Housing
Not Split
Internal Clearance
C2
Shaft Locking Type
Set Screws
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Seal Type
Standard Triple Lip Contact Seal
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Speed
900 RPM
Series
M2000
Load Direction
Radial
Maximum Misalignment Angle
1.5 Degrees

Description

Mounted Roller Bearing, Back Side to Center Width 1.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 125 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA26-125, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 900 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.