Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131400
  • Zoro # G624893429

product price: 
$
1,885.99
/ea
Free Shipping & Returns

Key Features

Series
M2000
Maximum Temperature
250 Degrees F
Housing Type
Circular
Load Direction
Radial
Included Bearing
SLA20-400
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19131400
Zoro #
G624893429
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mounting Bolt Size
3/4 in
Bolt Circle Diameter
9.375 in
Flange Thickness
1 1/16 in
Pilot Diameter
8.125 in
Overall Height
3 9/16 in
Overall Length
10 7/8 in
Mount Hole Center-to-Center Length
9 3/8 in
Mount Hole Center-to-Center Height
6 5/8 in
Overall Width
10 7/8 in
Bore Diameter
4 in
Back Side to Center Width
1.5 in
Overall Diameter
10.875 in
Mount Hole Size
3/4 in

Details

Item
Mounted Roller Bearing
Series
M2000
Maximum Temperature
250 Degrees F
Housing Type
Circular
Load Direction
Radial
Included Bearing
SLA20-400
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Expansion Type
Expansion
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
0 Degrees F
Seal Type
Standard Triple Lip Contact Seal
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Dynamic Load Capacity
69,900 lbf
Seal Material
Nitrile
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Misalignment Angle
1.5 Degrees
Internal Clearance
C2
Maximum Speed
1,200 RPM
Static Radial Load Capacity
93,300 lbf
Number of Mount Holes
4
Housing Material Grade
Class 30
Lubrication Openings
Zirc Fitting
Shaft Locking Type
Set Screws
Housing Material
Cast Iron
System of Measurement
Inch
Number of Rows
2
Self Lubricating Bearing
No

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA20-400, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews