Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19131415
  • Zoro # G824894318

product price: 
$
4,670.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
2
Maximum Temperature
250 Degrees F
Flange Thickness
1 1/4 in
Seal Type
Standard Triple Lip Contact Seal
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19131415
Zoro #
G824894318
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
1 1/4 in
Pilot Diameter
11 in
Mounting Bolt Size
7/8 in
Overall Diameter
14.75 in
Overall Height
5 3/4 in
Overall Width
14 3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0015 in
Mount Hole Center-to-Center Height
6 3/8 in
Mount Hole Size
7/8 in
Bore Diameter
4 15/16 in
Back Side to Center Width
1.75 in
Overall Length
14 3/4 in
Bolt Circle Diameter
12.75 in
Mount Hole Center-to-Center Length
12 3/4 in

Details

Item
Mounted Roller Bearing
Number of Rows
2
Maximum Temperature
250 Degrees F
Seal Type
Standard Triple Lip Contact Seal
Closure
Double Sealed
Lubricant Material
Lithium Complex Grease - NLGI #2
Self Lubricating Bearing
No
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Expansion Type
Expansion
Lubrication Openings
Zirc Fitting
Housing Material
Cast Iron
Maximum Misalignment Angle
1.5 Degrees
Dynamic Load Capacity
123,000 lbf
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Static Radial Load Capacity
180,000 lbf
Housing Type
Circular
Load Direction
Radial
Included Bearing
SLAA26
Bearing Material Grade
AISI 52100
Seal Material
Nitrile
Number of Mount Holes
6
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Internal Clearance
C2
Split Housing
Not Split
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Series
M2000
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Maximum Speed
900 RPM
Minimum Temperature
0 Degrees F
Shaft Locking Type
Set Screws
Housing Material Grade
Class 30

Description

Mounted Roller Bearing, Back Side to Center Width 1.75 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 4 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Expansion, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLAA26, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 900 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.