Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19211045
  • Zoro # G424893025

product price: 
$
515.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Maximum Speed
2,650 RPM
Maximum Temperature
250 Degrees F
Mount Hole Center-to-Center Height
3 7/8 in
Bearing Insert Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19211045
Zoro #
G424893025
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
3 7/8 in
Mount Hole Size
1/2 in
Overall Height
2 1/4 in
Bore Diameter
45 mm
Mount Hole Center-to-Center Length
5 1/2 in
Flange Thickness
3/4 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Overall Width
5 in
Bolt Circle Diameter
5.5 in
Pilot Diameter
4.25 in
Overall Length
5 in
Mounting Bolt Size
1/2 in

Details

Item
Mounted Roller Bearing
Housing Material
Cast Iron
Maximum Speed
2,650 RPM
Maximum Temperature
250 Degrees F
Bearing Insert Material
Alloy Steel
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Self Lubricating Bearing
No
Lubricant Material
Lithium Complex Grease - NLGI #2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Load Direction
Radial
Seal Material
Nitrile
Closure
Double Sealed
Seal Type
Standard Triple Lip Contact Seal
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Series
M2000
Bore Type
Cylindrical
Housing Material Grade
Class 30
Minimum Temperature
0 Degrees F
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
System of Measurement
Metric
Housing Type
Square
Internal Clearance
C2
Shaft Locking Type
Set Screws
Maximum Misalignment Angle
1.5 Degrees
Number of Mount Holes
4
Bearing Lubrication
Relubricateable
Included Bearing
SLA09-045
Static Radial Load Capacity
19,800 lbf
Dynamic Load Capacity
17,300 lbf
Lubrication Openings
Zirc Fitting
Expansion Type
Fixed
Number of Rows
2
Bearing Material Grade
AISI 52100

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA09-045, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.