Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19211060
  • Zoro # G124893134

product price: 
$
670.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
1,800 RPM
Shaft Locking Type
Set Screws
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Series
M2000
Bearing Material Grade
AISI 52100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19211060
Zoro #
G124893134
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter Tolerance
+0.000 in to -0.0010 in
Flange Thickness
1 in
Bolt Circle Diameter
6.75 in
Overall Length
6 1/8 in
Pilot Diameter
5.75 in
Overall Width
6 1/8 in
Mount Hole Center-to-Center Length
6 3/4 in
Mounting Bolt Size
5/8 in
Bore Diameter
60 mm
Mount Hole Size
5/8 in
Mount Hole Center-to-Center Height
4 49/64 in
Overall Height
2 3/4 in

Details

Item
Mounted Roller Bearing
Maximum Speed
1,800 RPM
Shaft Locking Type
Set Screws
Series
M2000
Bearing Material Grade
AISI 52100
Housing Material
Cast Iron
Seal Material
Nitrile
Bearing Insert Material
Alloy Steel
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Bore Type
Cylindrical
Internal Clearance
C2
Minimum Temperature
0 Degrees F
Closure
Double Sealed
Included Bearing
SLA13-060
Housing Material Grade
Class 30
Maximum Misalignment Angle
1.5 Degrees
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubrication Openings
Zirc Fitting
Self Lubricating Bearing
No
Expansion Type
Fixed
Load Direction
Radial
Lubricant Material
Lithium Complex Grease - NLGI #2
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Static Radial Load Capacity
41,100 lbf
Number of Rows
2
Bearing Lubrication
Relubricateable
Housing Type
Square
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Seal Type
Standard Triple Lip Contact Seal
Dynamic Load Capacity
33,300 lbf

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 60 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA13-060, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,800 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.