Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 29211045
  • Zoro # G524892683

product price: 
$
527.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
C2
Overall Length
5 5/8 in
Shaft Locking Type
Set Screws
Mounting Bolt Size
1/2 in
Included Bearing
SLA09-045
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29211045
Zoro #
G524892683
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Mounting Bolt Size
1/2 in
Pilot Diameter
4.5 in
Mount Hole Center-to-Center Length
6 11/64 in
Mount Hole Center-to-Center Height
4 3/8 in
Flange Thickness
1 3/16 in
Bolt Circle Diameter
6.187 in
Bore Diameter
45 mm
Mount Hole Size
1/2 in
Bore Diameter Tolerance
+0.000 in to -0.0005 in
Overall Width
5 5/8 in
Overall Height
3 3/32 in

Details

Item
Mounted Roller Bearing
Internal Clearance
C2
Shaft Locking Type
Set Screws
Included Bearing
SLA09-045
Seal Material
Nitrile
Housing Material Grade
Class 30
Housing Material
Cast Iron
Split Housing
Not Split
Number of Mount Holes
4
Minimum Temperature
0 Degrees F
Number of Rows
2
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubrication Openings
Zirc Fitting
Expansion Type
Fixed
Load Direction
Radial
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Maximum Misalignment Angle
1.5 Degrees
Housing Type
Square
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Lubricant Material
Lithium Complex Grease - NLGI #2
Maximum Speed
2,650 RPM
Bearing Insert Material
Alloy Steel
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
19,800 lbf
Series
ME2000
Includes Bearing Cap
Bearing Cap Not Included
Closure
Double Sealed
Dynamic Load Capacity
17,300 lbf
Bearing Material Grade
AISI 52100
Seal Type
Standard Triple Lip Contact Seal

Description

Mounted Roller Bearing, Back Side to Center Width Not Applicable, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Square, Included Bearing SLA09-045, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews