Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231045
  • Zoro # G024892770

product price: 
$
545.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
5 1/8 in
Dynamic Load Capacity
17,300 lbf
Load Direction
Radial
Back Side to Center Width
0.875 in
Self Lubricating Bearing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231045
Zoro #
G024892770
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Dynamic Load Capacity
17,300 lbf
Load Direction
Radial
Self Lubricating Bearing
No
System of Measurement
Metric
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Housing Material Grade
Class 30
Maximum Speed
2,650 RPM
Series
M2000
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Bore Type
Cylindrical
Minimum Temperature
0 Degrees F
Number of Rows
2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Expansion Type
Fixed
Maximum Misalignment Angle
1.5 Degrees
Static Radial Load Capacity
19,800 lbf
Housing Type
Circular
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
Lithium Complex Grease - NLGI #2
Bearing Insert Material
Alloy Steel
Seal Material
Nitrile
Internal Clearance
C2
Housing Material
Cast Iron
Split Housing
Not Split
Number of Mount Holes
4
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Included Bearing
SLA09-045
Seal Type
Standard Triple Lip Contact Seal
Closure
Double Sealed
Lubrication Openings
Zirc Fitting
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F

Description

Mounted Roller Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA09-045, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 2,650 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.