Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231085
  • Zoro # G624892682

product price: 
$
1,393.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Maximum Misalignment Angle
1.5 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Back Side to Center Width
1.25 in
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231085
Zoro #
G624892682
UPC #
-
Country of Origin
United States

Dimensions

Back Side to Center Width
1.25 in
Mount Hole Size
3/4 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Height
6 3/32 in
Overall Height
3 1/4 in
Overall Length
10 1/4 in
Bolt Circle Diameter
8.625 in
Overall Diameter
10.25 in
Pilot Diameter
7.375 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in
Mount Hole Center-to-Center Length
8 5/8 in
Flange Thickness
15/16 in
Bore Diameter
85 mm
Overall Width
10 1/4 in

Details

Item
Mounted Roller Bearing
Number of Mount Holes
4
Maximum Misalignment Angle
1.5 Degrees
Lubricant Material
Lithium Complex Grease - NLGI #2
Bore Type
Cylindrical
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Housing Type
Circular
Includes Bearing Cap
Bearing Cap Not Included
Seal Material
Nitrile
Maximum Temperature
250 Degrees F
Number of Rows
2
Series
M2000
Seal Type
Standard Triple Lip Contact Seal
Bearing Insert Material
Alloy Steel
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Maximum Speed
1,300 RPM
Dynamic Load Capacity
56,900 lbf
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
76,400 lbf
Closure
Double Sealed
Self Lubricating Bearing
No
Included Bearing
SLA18-085
Housing Material
Cast Iron
Housing Material Grade
Class 30
Split Housing
Not Split
Internal Clearance
C2
System of Measurement
Metric
Lubrication Openings
Zirc Fitting
Bearing Material Grade
AISI 52100
Shaft Locking Type
Set Screws
Minimum Temperature
0 Degrees F
Load Direction
Radial

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 85 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA18-085, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews