Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231090
  • Zoro # G624892880

product price: 
$
1,393.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
Mount Hole Center-to-Center Height
6 3/32 in
Overall Length
10 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19231090
Zoro #
G624892880
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Height
6 3/32 in
Overall Length
10 1/4 in
Flange Thickness
15/16 in
Mount Hole Size
3/4 in
Pilot Diameter
7.375 in
Overall Height
3 1/4 in
Bore Diameter
90 mm
Mount Hole Center-to-Center Length
8 5/8 in
Overall Width
10 1/4 in
Back Side to Center Width
1.25 in
Mounting Bolt Size
3/4 in
Bolt Circle Diameter
8.625 in
Overall Diameter
10.25 in
Bore Diameter Tolerance
+0.000 in to -0.0010 in

Details

Item
Mounted Roller Bearing
Expansion Type
Fixed
Number of Mount Holes
4
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Internal Clearance
C2
Maximum Misalignment Angle
1.5 Degrees
Housing Material Grade
Class 30
Housing Material
Cast Iron
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
56,900 lbf
Seal Material
Nitrile
Load Direction
Radial
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Self Lubricating Bearing
No
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubrication Openings
Zirc Fitting
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Housing Type
Circular
Number of Rows
2
Shaft Locking Type
Set Screws
Static Radial Load Capacity
76,400 lbf
Series
M2000
Seal Type
Standard Triple Lip Contact Seal
Bearing Material Grade
AISI 52100
Included Bearing
SLA18-090
Lubricant Material
Lithium Complex Grease - NLGI #2
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Closure
Double Sealed
Maximum Speed
1,300 RPM
Minimum Temperature
0 Degrees F
Split Housing
Not Split

Description

Mounted Roller Bearing, Back Side to Center Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 90 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA18-090, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.