Shop MOLINE BEARING

Mounted Roller Bearing

  • Mfr # 19231100
  • Zoro # G124893110

product price: 
$
1,885.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Split Housing
Not Split
Load Direction
Radial
Overall Diameter
10.875 in
Bore Type
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19231100
Zoro #
G124893110
UPC #
-
Country of Origin
United States
Item
Mounted Roller Bearing
Number of Mount Holes
4
Split Housing
Not Split
Load Direction
Radial
Bore Type
Cylindrical
Housing Material
Cast Iron
Series
M2000
Maximum Speed
1,200 RPM
Shaft Locking Type
Set Screws
System of Measurement
Metric
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
C2
Application
Agricultural, Construction, Conveyors, Food Processing, Material Handling, Packaging, Textile
Lubricant Material
Lithium Complex Grease - NLGI #2
Housing Type
Circular
Maximum Misalignment Angle
1.5 Degrees
Included Bearing
SLA20
Seal Material
Nitrile
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
93,300 lbf
Expansion Type
Fixed
Closure
Double Sealed
Number of Rows
2
Resistance Properties
Dust and Dirt-Resistant, Rust-Resistant
Seal Type
Standard Triple Lip Contact Seal
Dynamic Load Capacity
69,900 lbf
Housing Material Grade
Class 30
Features
Can be Mounted Vertically or Horizontally, Made in the USA
Bearing Insert Material
Alloy Steel
Self Lubricating Bearing
No
Minimum Temperature
0 Degrees F
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Lubrication Openings
Zirc Fitting

Description

Mounted Roller Bearing, Back Side to Center Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Spherical Roller, Bore Diameter 100 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Not Applicable, Housing Material Cast Iron, Housing Type Circular, Included Bearing SLA20, Lubricant Material Lithium Complex Grease - NLGI #2, Maximum Speed 1,200 RPM, Maximum Temperature 250 Degrees F

Ratings & reviews